Walter
Indexable Parting and Grooving Tool Holder, G1221.16RR-3T08-GX16-P, 7.8917 in L
- Zoro #: G2956024
- Mfr #: G1221.16RR-3T08-GX16-P
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 7.8917"
- Cutting Direction: Right Hand
- Insert Holding Type: Screw Clamping
- Coolant Fed: Coolant Through
- Insert Style: GX
- Cutting Location: Internal
- Toolholder Style: G1221
$401.04
Subtotal: $401.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #G1221.16RR-3T08-GX16-P Specifications
- Zoro #: G2956024
- Mfr #: G1221.16RR-3T08-GX16-P
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 7.8917"
- Cutting Direction: Right Hand
- ANSI Code: G1221.16RR-3T08-GX16-P
- Insert Holding Type: Screw Clamping
- Coolant Fed: Coolant Through
- Insert Style: GX
- Cutting Location: Internal
- Toolholder Style: G1221
- Product Family: Novex-Cut
- ISO Number: G1221.16RR-3T08-GX16-P
- Country of Origin (subject to change): Germany
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, ANSI Code G1221.16RR-3T08-GX16-P, Coolant Fed Coolant Through
Reviews of Walter #G1221.16RR-3T08-GX16-P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Parting and Grooving Tool Holder, G1221-25RR-3T08-GX16-P, 7.8917 in L G1221-25RR-3T08-GX16-P
- WALTER Boring bar with coolant - negative - lever A25T-PTFNR16 A25T-PTFNR16
- WALTER Walter - Boring bar - Grooving MSS-I40R90-1,5D-E
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E08R-STFCR1.8 E08R-STFCR1.8
- WALTER Indexable Parting and Grooving Tool Holder, G1221-16QR-2T04-GX09-P, 7.0984 in L G1221-16QR-2T04-GX09-P
- WALTER Indexable Parting and Grooving Tool Holder, G1221-40TL-5T12-GX24-P, 11.8346 in L G1221-40TL-5T12-GX24-P
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS2165 FS2165
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS2133 FS2133
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS1208 FS1208
- INTERNAL TOOL A Qcpr-120-200 42-5020
- DORIAN Indexable Boring Bar, S12S-SCLPR-3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape 73310155769
- Walter Indexable Tools