Walter
Indexable Parting and Grooving Tool Holder, G1221.24TR-5T12-GX24-P, 11.8346 in L
- Zoro #: G2913875
- Mfr #: G1221.24TR-5T12-GX24-P
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 11.8346"
- Cutting Direction: Right Hand
- Cutting Location: Internal
- Insert Holding Type: Screw Clamping
- Coolant Fed: Coolant Through
- Product Family: Novex-Cut
- Insert Style: GX
$558.39
Subtotal: $558.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #G1221.24TR-5T12-GX24-P Specifications
- Zoro #: G2913875
- Mfr #: G1221.24TR-5T12-GX24-P
- Item: Indexable Parting and Grooving Tool Holder
- Overall Length: 11.8346"
- Cutting Direction: Right Hand
- ANSI Code: G1221.24TR-5T12-GX24-P
- Cutting Location: Internal
- Insert Holding Type: Screw Clamping
- Coolant Fed: Coolant Through
- Product Family: Novex-Cut
- Insert Style: GX
- ISO Number: G1221.24TR-5T12-GX24-P
- Toolholder Style: G1221
- Country of Origin (subject to change): Germany
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, ANSI Code G1221.24TR-5T12-GX24-P, Coolant Fed Coolant Through
Reviews of Walter #G1221.24TR-5T12-GX24-P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Parting and Grooving Tool Holder, G1221-40TR-5T12-GX24-P, 11.8346 in L G1221-40TR-5T12-GX24-P
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-STFCR1.8 E06M-STFCR1.8
- WALTER Walter Capto - Boring bar - positive - screw C4-SVQBR-27080-16 C4-SVQBR-27080-16
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-35100-15 C5-PDUNR-35100-15
- WALTER Boring bar with coolant - positive - screw E06H-STFCL06-R E06H-STFCL06-R
- WALTER Boring bar without coolant - positive - screw A06M-SDUCL2 A06M-SDUCL2
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS2165 FS2165
- WALTER Boring Bar Holders & Adapters Eccentric sleeve FS1207 FS1207
- WALTER Boring Bar Holders & Adapters, Eccentric sleeve, FS2133 FS2133
- WALTER Boring bar with coolant - negative - lever A20S-PCLNL09 A20S-PCLNL09
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide QPF-160750X
- Walter Indexable Boring Bars