Walter
Indexable Profiling End Mill, 0.394" Cutter Dia, 1 Inserts, 0.1970 in Cut Depth, F2139 Series
Mfr # F2139.5.10.120.10-CS
Zoro # G7946346
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.394"
- Series F2139
- Depth of Cut 0.1970 in
- Number of Inserts 1
- Cutting Length 0.197"
Explore More Products
- WALTER Cartridge (F2010 System), FR752M FR752M
- WALTER Walter - Shoulder Milling Cutter LN16 F5241.B40.125.Z10.15
- WALTER Indexable Face Mill, 4 Inserts, 0.591 in Cut Depth M2331-050-B22-04-15
- WALTER Indexable Slitting Cutter, 125.00mm Cutter Dia, 6 Inserts, 30.00mm Cut Depth, F4253 Series F4253.BN32.125.Z06.14R
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER 2006-0427
- FREUD Backcutter for 2+2 Advnc Cutter Design f UC230-IC
- HHIP 48P 7 145 Degree Gear Cutter 2041-4875
- HHIP 12P 1 145 Degree Gear Cutter 2041-1210
- HHIP 12P 4 20 Degree Gear Cutter 2040-1245
- HHIP 48P 4 145 Degree Gear Cutter 2041-4842
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc UC200-IC
- Walter Milling Cutters