Walter

Indexable Profiling End Mill, 0.394" Cutter Dia, 2 Inserts, 5.00mm Cut Depth, F2231 Series

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Indexable Profiling End Mill
  • Cutter Dia.: 0.394"
  • Series: F2231
  • Depth of Cut: 5.00mm
  • Number of Inserts: 2
  • Diameter: 0.394"
  • Nomenclature: F2231.W.020.Z02.05.L
  • Number of Inserts Required: 2
See full product details
$400.06
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Walter #F2231.W.020.Z02.05.L Specifications

  • Item: Indexable Profiling End Mill
  • Cutter Dia.: 0.394"
  • Series: F2231
  • Depth of Cut: 5.00mm
  • Number of Inserts: 2
  • Diameter: 0.394"
  • Nomenclature: F2231.W.020.Z02.05.L
  • Number of Inserts Required: 2
  • Cutting Length: 0.197"
  • Type: End Mill
  • Overall Length (In.): 4.331
  • Shank Dia. (In.): 0.787
  • Material: All ISO
  • Cutting Edge Type: Carbide
  • Left/Right Hand: Right
  • Insert Screw: FS920 Torx 15
  • Insert Size: 10T3M0
  • Overall Length: 110.00mm
  • Shank Dia.: 20.00mm
  • Max. Cutting Dia.: 20.00mm
  • ANSI Code: F2231.W.020.Z02.05.L
  • Insert Holding Type: Screw
  • Compatible Hardware: FS920 T15 Clamping Screw
  • Includes: FS920 T15 Clamping Screw
  • Cutting Application: Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
  • Features: Anti-Twist Protection and Indexing
  • Head Dia.: 20.00mm
  • Coolant Fed: Non-Coolant Through
  • Shank Length: 51.00mm
  • Head Projection Length: 59.00mm
  • Insert Style: RD..
  • ISO Number: F2231.W.020.Z02.05.L
  • Max. Speed: 40,000 RPM
  • Insert Shape: Round
  • Country of Origin (subject to change): China

Description

Indexable Profiling End Mill, Max. Cutting Dia. 20.00mm, Depth of Cut 5.00mm, Shank Dia. 20.00mm, Overall Length 110.00mm, ANSI Code F2231.W.020.Z02.05.L, Compatible Hardware FS920 T15 Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing

Reviews of Walter #F2231.W.020.Z02.05.L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.