Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series
- Zoro #: G7810451
- Mfr #: F2139.5.12.090.12-CS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Profiling End Mill
- Cutter Dia.: 0.472"
- Series: F2139
- Depth of Cut: 0.2360 in
- Number of Inserts: 1
- Insert Screw: FS391 Torx 20
- Cutting Length: 0.236"
- Diameter: 0.472"
$611.45
Ships from United States
Subtotal: $611.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F2139.5.12.090.12-CS Specifications
- Zoro #: G7810451
- Mfr #: F2139.5.12.090.12-CS
- Item: Indexable Profiling End Mill
- Cutter Dia.: 0.472"
- Series: F2139
- Depth of Cut: 0.2360 in
- Number of Inserts: 1
- Insert Screw: FS391 Torx 20
- Cutting Length: 0.236"
- Diameter: 0.472"
- Nomenclature: F2139.5.12.090.12-CS
- Left/Right Hand: Right
- Number of Inserts Required: 1
- Shank Dia. (In.): 0.472
- Material: All ISO
- Cutting Edge Type: Carbide
- Overall Length (In.): 3.543
- Insert Size: 320.
- Shank Dia.: 0.4720 in
- Overall Length: 3-1/2 in
- Insert Holding Type: Screw
- Compatible Hardware: FS391 T20 Clamping Screw
- Head Dia.: 1/2 in
- Insert Style: P
- ISO Number: F2139.5.12.090.12-CS
- Head Projection Length: 1-1/4 in
- Includes: FS391 T20 Clamping Screw
- Cutting Application: Copy Milling
- Insert Shape: Ball Nose
- Shank Length: 2.2830 in
- Max. Cutting Dia.: 1/2 in
- Features: 1 Cutting Edge per Indexable Insert, HSC Machining
- Country of Origin (subject to change): Bulgaria
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 0.4720 in, Overall Length 3-1/2 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Reviews of Walter #F2139.5.12.090.12-CS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 0.3150 in Cut Depth, F4042 Series F4042.UW19.019.Z03.08
- WALTER Walter - Cartridge (Boring) EB539.TC06
- WALTER Walter - Shoulder Milling Cutter LN13 F5141.W32.040.Z05.12
- WALTER Indexable Slitting Cutter, 160.00mm Cutter Dia, 6 Inserts, 40.00mm Cut Depth, F4253 Series F4253.BN40.160.Z06.20R
- WALTER Indexable Face Mill, 5 Inserts, 0.591 in Cut Depth M5130.076-B26-05-15
- WALTER Indexable Face Mill, 12 Inserts, 0.461 in Cut Depth F2010.B.200.Z12.11.R718M
- WALTER Walter - Cartridge (Boring) FR653
- WALTER Walter - Cartridge (Boring) FL658
- WALTER Insert Accessories - Cartridge for F2010 FR448M FR448M
- WALTER Indexable Face Mill, 7 Inserts, 0.591 in Cut Depth M5130-125-B40-07-15
- WALTER Indexable Profiling End Mill, 0.394" Cutter Dia, 2 Inserts, 5.00mm Cut Depth, F2231 Series F2231.W.020.Z02.05.XL
- Walter Indexable Milling Cutters