Walter
Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 5 Inserts, 8.00mm Cut Depth, F4042 Series
- Zoro #: G7901591
- Mfr #: F4042.W32.032.Z05.08
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Indexable Square Shoulder End Mill
- Cutter Dia.: 1.260"
- Series: F4042
- Depth of Cut: 8.00mm
- Number of Inserts: 5
- Cutting Length: 0.315"
- Diameter: 1.260"
- Overall Length (In.): 4.331
$673.53
Subtotal: $673.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Walter #F4042.W32.032.Z05.08 Specifications
- Zoro #: G7901591
- Mfr #: F4042.W32.032.Z05.08
- Item: Indexable Square Shoulder End Mill
- Cutter Dia.: 1.260"
- Series: F4042
- Depth of Cut: 8.00mm
- Number of Inserts: 5
- Cutting Length: 0.315"
- Diameter: 1.260"
- Overall Length (In.): 4.331
- Nomenclature: F4042.W32.032.Z05.08
- Material: All ISO
- Left/Right Hand: Right
- Cutting Edge Type: Carbide
- Number of Inserts Required: 5
- Shank Dia. (In.): 1.26
- Insert Screw: FS1454 Torx 8 IP
- Overall Length: 110.00mm
- Cutting Application: Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Head Projection Length: 49.00mm
- Compatible Hardware: FS1454 T8IP Clamping Screw
- ANSI Code: F4042.W32.032.Z05.08
- Features: 2 Cutting Edges per Indexable Insert
- Standards: DIN1835-B
- Min. Cutting Dia.: 32.00mm
- Coolant Fed: Coolant Through
- Insert Cutting Edge Length: 8.00mm
- Max. Speed: 33,600 RPM
- Shank Dia.: 32.00mm
- Number of Coolant Holes: 2
- Shank Type - Machining: Weldon Flat
- ISO Number: F4042.W32.032.Z05.08
- Max. Cutting Dia.: 32 mm
- Country of Origin (subject to change): Germany
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00 mm, Weldon Flat, Overall Length 110.00 mm, ANSI Code F4042.W32.032.Z05.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Reviews of Walter #F4042.W32.032.Z05.08
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WALTER Walter - Shoulder Miling Cutter LN09 F5041.B16.040.Z06.08
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 10 Inserts, 1.4570 in Cut Depth, F4038 Series F4038.UW26.026.Z02.37
- WALTER Walter - Cartridge (Milling) FR594
- WALTER Walter - Cartridge (Boring) EB305.WC03
- WALTER Insert & Holder Hardware FK379 FK379
- WALTER 69 T2713-52-W40-4-14
- WALTER Walter - Cartridge (Boring) FR659
- WALTER Walter - Cartridge (Boring) FR644
- WALTER Walter - Cartridge (Boring) FR657
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series F4038.W32.032.Z03.37
- WALTER Indexable Square Shoulder End Mill, 2" Cutter Dia, 3.3460 in Cut Depth, F4238 Series F4238.US5.051.Z03.85
- Walter Milling Cutters