Skip to Main Content
customer-service Help
Walter

Insert

Walter Insert DX18-2E250N02-CE4 WKP23S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.85 /ea

Order in multiples of 10

  • Overall Length: 18.00mm
  • Chip-Breaker: Yes
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.
Total: $268.50

Walter #DX18-2E250N02-CE4 WKP23S Specifications

  • Overall Length: 18.00mm
  • Chip-Breaker: Yes
  • Cutting Direction: Neutral
  • ISO Number: DX18-2E250N02-CE4
  • Item: Indexable Parting and Grooving Insert
  • Depth of Cut: 17.00mm
  • Corner Radius: 0.20mm
  • Manufacturer Grade: WKP23S
  • Lead Angle: 0 Degrees
  • Chip-Breaker Code: CE4
  • ANSI Code: DX18-2E250N02-CE4
  • Max. Grooving Width: 2.50mm
  • Finish - Machining: TiCN+Al2O3+(TiCN)
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insert

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Walter #DX18-2E250N02-CE4 WKP23S