Walter
Jobber Drill, 11/32", Carbide, A6489DPP-11/32IN
Mfr # A6489DPP-11/32IN
Zoro # G7897784
product price: $303.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 15/32 in
- Shank Dia. 10 mm
- Flute Length 3 11/16 in
- Number of Flutes 2
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Walter
- MFR # A6489DPP-11/32IN
- Zoro # G7897784
- UPC # 04031132279565
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Overall Length | 5 15/32 in |
Shank Dia. | 10 mm |
Flute Length | 3 11/16 in |
Drill Bit Size | 11/32 in |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1 9/16 in |
Drilling Depth | 80.00mm |
Drill Length Class | Jobber Length |
Maximum Drilling Depth | 3 9/64 in |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.59mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (968-000-111)
- PROTO 1/4 in Drive, 7/32" Spline SAE Socket, 7 Points (J4707SPL)
- OSG Spiral Point Tap, Plug 3 Flutes (1983300)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW8)
- WALTER High Performance Drills, 0.125 inch diameter, 8 xDc, Carbide, axial in (DC160-08-03.175A1-WJ30ET)
- WALTER High Performance Drills, 0.2598 inch diameter, 5 xDc, Carbide, axial i (DC160-05-06.600A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13/64", Carbide, DC150-03-05.159A0-WJ30RE (DC150-03-05.159A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- WALTER Jobber Drill, 6.00mm, Carbide, A6794TFP-6 (A6794TFP-6)
- WALTER Jobber Drill, 1/2", Carbide, A3289DPL-1/2IN (A3289DPL-1/2IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.00mm, Carbide, DC150-03-03.000A0-WJ30RE (DC150-03-03.000A0-WJ30RE)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)