Walter
Jobber Drill, 7.70mm, Carbide, A6489DPP-7.7
Mfr # A6489DPP-7.7
Zoro # G8459717
product price: $291.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 116.00 mm
- Shank Dia. 8 mm
- Flute Length 76.00 mm
- Number of Flutes 2
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Walter
- MFR # A6489DPP-7.7
- Zoro # G8459717
- Country of Origin China
- Category Coolant Fed Drill Bits
Dimensions
Overall Length | 116.00 mm |
Shank Dia. | 8 mm |
Flute Length | 76.00 mm |
Drill Bit Size | 7.70 mm |
Drill Bit Dimension Type | Metric |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 36 mm |
Drilling Depth | 64.00mm |
Drill Point Length | 1.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Maximum Drilling Depth | 64 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3031, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 3 1/2 in L (J75278P)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- WALTER Jobber Drill, 7/32", Carbide, A6589DPP-7/32IN (A6589DPP-7/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.10mm, Carbide, DC150-03-05.100A0-WJ30RE (DC150-03-05.100A0-WJ30RE)
- WALTER Jobber Drill, 31/64", Carbide, A6489DPP-31/64IN (A6489DPP-31/64IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.00mm, Carbide, DC150-03-03.000A0-WJ30RE (DC150-03-03.000A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-08-01.191A1-WJ30ER (DB133-08-01.191A1-WJ30ER)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 12.00Mm (HPDCR 1200A)