Walter
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series
Mfr # F4042.UZ26.026.Z02.15
Zoro # G8424227
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F4042
- Depth of Cut 0.5910 in
- Number of Inserts 2
- Left/Right Hand Right
Explore More Products
- WALTER Cartridge (F2010 System), FR752M FR752M
- WALTER Indexable Slitting Cutter, 160.00mm Cutter Dia, 8 Inserts, 40.00mm Cut Depth, F4153 Series F4153.BN40.160.Z08.08R
- WALTER Indexable Face Mill, 2.008" Cutter Dia, 6 Inserts, 6.00mm Cut Depth, F2234 Series F2234.B.063.Z06.06
- WALTER Cartridge for F2010, FR728M, lead angle 88 degrees, cutting direction FR728M
- HHIP 12P 1 145 Degree Gear Cutter 2041-1210
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc UP016-IC
- HHIP 12P 7 145 Degree Gear Cutter 2041-1277
- FREUD One Piece Door Edge Profile Cutters, 3-6 DE-1000
- HHIP 12P 8 20 Degree Gear Cutter 2040-1286
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide TM-250-18
- NACHI 4FL HSCO SINGLE END CENTER CUTTING MILL 0110824
- Walter Milling Cutters