Walter
Milling Insert, Square, Negative, 0 Degrees, SNMX, WSM35S
Mfr # SNMX0904ZNN-F57 WSM35S
Zoro # G2968798
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SNMX
- Insert Size 0904
- Chip-Breaker Yes
- Corner Radius 0.0240 in
- ISO Number SNMX0904ZNN-F57
Explore More Products
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad T2711-20-W20-3-06-2-25.4
- WALTER Round ROHX Carbide ROHX1204M0-D67 W3536
- WALTER Diamond LNGX Carbide LNGX130708R-L88 WK10
- WALTER Diamond LNGX Carbide LNGX130708R-L55 WKP25S
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad T2711.26-W26-3-09-2-32.7
- WALTER Square SNGX Carbide SNGX1205ANN-F57 WKP35S
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35S SDMT1204ZDR-D57 WKP35S
- WALTER Square SNGX Carbide SNGX1205ANN-F67 WAK15
- WALTER Parallelogram ADMT Carbide ADMT120425L-F56 WKP35S
- KYOCERA Pentagon PNEA Ceramic PNEA1106XNTNT01020KS6050
- KYOCERA Rectangle LOMU Carbide LOMU100420ERGM PR1525
- Walter Indexable Tools