Walter
Milling Insert, Square, Positive, 15 Degrees, SDMT, WKK25S
Mfr # SDMT1204AZN-D57 WKK25S
Zoro # G2946230
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SDMT
- Insert Size 1204
- Chip-Breaker Yes
- Corner Radius 0.0120 in
- ISO Number SDMT1204AZN-D57
Explore More Products
- WALTER Diamond LNGX Carbide LNGX130708R-L88 WK10
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad T2711-20-W20-3-06-2-25.4
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad T2712.20-W19-3-06
- WALTER Octagon ODMW Carbide ODMW060508T-A27 WKP35S
- WALTER Square SNGX Carbide SNGX1205ANN-F57 WKP35S
- WALTER Round ROHX Carbide ROHX1204M0-D67 W3536
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP35G SNGX0904ANN-F67 WKP35G
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S SNGX1205ZNN-F67 WSM35S
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WAK15 SDMT1204AZN-D57 WAK15
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad T2711.26-W26-3-09-2-32.7
- WIDIA Parallelogram XPHT Carbide XPHT160432AL
- Walter Indexable Milling Inserts