This item is Discontinued.

Walter Spiral Flute Tap Plug, 3 Flutes A234060-STIUNF10

Spiral Flute Tap Plug, 3 Flutes (Discontinued)

  • Mfr # A234060-STIUNF10
  • Zoro # G2564228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A234060-STIUNF10
Zoro #
G2564228
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#10-32
Overall Length
2-5/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/8"
Pitch Diameter Limit
3B
75% Thread Drill Size
#21
Square Size
4.85 mm
Shank Length
35.50 mm
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Style
Spiral Flute
Tap Finish
Nitride
Number of Flutes
3
Tap Material
High Speed Steel
List Number
A234060
Standards
ANSI B94.9
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ti
Shank Type - Machining
Straight
Class of Fit
3B
Thread Standard
EGUNF
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Threads per Inch
32
Measurement System
Pipe
Spiral Direction
Right Hand
Primary Material Application ISO Code
P, S
Thread Limit
H2
Primary Material Application
Nickel, Steel, Titanium
Material Grade - Machining
NIT
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 63.50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.