Walter
Walter Prototyp - Thread milling cutter
Mfr # H528800-UNC1/4
Zoro # G8810812
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 57.00 mm
- Thread Type Coarse
- Shank Dia. 0.236 in
- Thread Size 1/4-UNC
Explore More Products
- WALTER Walter Prototyp - Thread milling cutter H5088006-M2.5
- WALTER Solid Thread Mills, unit: metric, thread profile: UNC 3/8-16, coating: TC685-UNC3/8-A1D-WB10RC
- WALTER Walter Prototyp - Thread milling cutter H5336016-UNJF7/16
- WALTER Walter Prototyp - Thread milling cutter H5336016-UNJF5/16
- WALTER Walter Prototyp - Thriller H5075011-M6
- WALTER Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style TC620-M6-A1D-WB10TJ
- WALTER Prototyp - Adaption ConeFit AK610.Z16.E12.025
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI SPTM240L
- MICRO 100 Thread Mill Multi Point TM-750
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 TM170-20HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 TM345-18
- Walter Threading & Turning Tools