Walter
Round RDMW Carbide
- Zoro #: G1898779
- Mfr #: RDMW10T3M0T-A27 WKP25S
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Milling Insert
- Insert Shape: Round
- Insert Style: RDMW
- Insert Size: 10T3M0
- For Use With: Walter Tool
- Chip-Breaker: Yes
- Grade: WKP25S
- Insert Application: Roughing
$10.73
Must order in multiples of 10
Subtotal: $107.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter
- MFR #RDMW10T3M0T-A27 WKP25S
- Zoro #G1898779
- Country of OriginGermany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 10T3M0 |
Cutting Edge Length | 10.00mm |
Details
Item | Round Milling Insert |
Insert Shape | Round |
Insert Style | RDMW |
For Use With | Walter Tool |
Chip-Breaker | Yes |
Grade | WKP25S |
Insert Application | Roughing |
Workpiece Compatibility | Cast Iron (K), Steel (P) |
Insert Material | Carbide |
Coating | CVD |
Corner Radius | 5.00mm |
Cutting Direction | Right Hand |
ANSI Number | RDMW10T3M0T-A27 WKP25S |
No. of Edges | 4 |
Mounting Style | Screw Held |
Super Alloy (S) Compatibility | No |
Rake | Positive |
Inscribed Circle | 0.3940 in |
Nose Radius | 0.197" |
Insert Thickness | 0.156" |
Non Ferrous (N) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Description
Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive
Reviews of Walter #RDMW10T3M0T-A27 WKP25S
Explore more
- WALTER Square SPJW Carbide SPJW1204EDR WAK15
- WALTER Ballnose P3201 Carbide P3201-D25 WKP35
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP25S SDMT06T204-D57 WKP25S
- WALTER Milling Insert, Square, Positive, 11 Degrees, P2905, WXM15 P2905-1 WXM15
- WALTER Heptagon XNHF Carbide XNHF0705ANN-D57 WKP25S
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP35G SNMX090408-F67 WKP35G
- WALTER Milling insert Finishing inserts OPHX0504ZZN-A88 WAK15 Neutral CVD K OPHX0504ZZN-A88 WAK15
- WALTER Milling insert Negative heptagonal XNMU0705ANN-F27 WKP35G Neutral CVD XNMU0705ANN-F27 WKP35G
- WALTER Indexable insert P2792-1 WXN15 for general purpose machining P2792-1 WXN15
- KYOCERA Parallelogram APMT Carbide APMT250616ERNB4PPR1210
- KYOCERA Round RPMT Carbide RPMT1605M0ENGHPR1525
- Walter Indexable Milling Inserts