Walter Surface Technologies

Cut-Off Wheel, Alu, T1, 7x3/64x7/8

Walter Surface Technologies Cut-Off Wheel,  Alu,  T1,  7x3/64x7/8 11U072
Hover or click to zoom Tap to zoom
  • Abrasive Wheel Diameter: 7"
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8"
  • Diameter: 7 in
  • Series: ZIP ALU(TM)
  • Thickness: 0.0469 in
  • Application: Aluminum
  • Diamond Knockout: No
See full product details
$8.08

Must order in multiples of 25


Subtotal: $202.00

Walter Surface Technologies #11U072 Specifications

  • Abrasive Wheel Diameter: 7"
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8"
  • Diameter: 7 in
  • Series: ZIP ALU(TM)
  • Thickness: 0.0469 in
  • Application: Aluminum
  • Diamond Knockout: No
  • Item: Abrasive Cut-Off Wheel
  • Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Thickness 0.0469 in, Series ZIP, Diamond Knockout No, Application Aluminum

Reviews of Walter Surface Technologies #11U072

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.