Walter Surface Technologies

Cut Wheel, T1 14x1/8"x7/8" Partner A24

Walter Surface Technologies Cut Wheel, T1 14x1/8"x7/8" Partner A24 11A142
Hover or click to zoom Tap to zoom
  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8 in
  • Diameter: 14 in
  • Series: Portacut
  • Thickness: 0.125 in
  • Item: Abrasive Cut-Off Wheel
  • Application: Stainless Steel, Steel
See full product details
$14.97
Orders over $75 ship free.

Subtotal: $14.97

Walter Surface Technologies #11A142 Specifications

  • Abrasive Wheel Diameter: 14 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8 in
  • Diameter: 14 in
  • Series: Portacut
  • Thickness: 0.125 in
  • Item: Abrasive Cut-Off Wheel
  • Application: Stainless Steel, Steel
  • Max. RPM: 5,400 RPM
  • Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.125 in, Arbor Hole Size 7/8 in, Max. RPM 5,400 RPM, Application Stainless Steel, Steel

Reviews of Walter Surface Technologies #11A142