Walter Surface Technologies
Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60
Mfr # 11L417
Zoro # G4377593
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4"
- Series ZIP(TM)
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 11L203
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/4x3/8 11L233
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 11U403
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x1/4 11L312
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/4x3/8 11L433
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 11F062
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/8x3/8 11L323
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, 14" Dia., 36 Grit 10C143
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 14 x 5/32 x 1 11V143
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" 66253306611
- WEILER 7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H. 58103
- Walter Surface Technologies Cut-Off Wheels