Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide
Mfr # 15L702
Zoro # G3120260
Sold in multiples of 25 for $256.25
$256.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series FLEXCUT
- Application Aluminum, Stainless Steel, Steel
- Diameter 7 in
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel T29, 4.5"x7/8", 36g 15T603
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide 11T142
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide 11F162
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5"x1/8"x7/8" 08H452
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide 15L453
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide 15L503
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide 08N702
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide 15L706
- WALTER SURFACE TECHNOLOGIES Blending Disc 7 in. x 5/8-11 Grit 36 Metal Hub Flexcut 15L713
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 56466
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic 66253049066
- Walter Surface Technologies Depressed Center Wheels