Skip to Main Content
customer-service Help
Walter Surface Technologies

Liquid 5.2 gal. SC 400 High Strength Cleaner Degreaser, Pail

Walter Surface Technologies Liquid 5.2 gal. SC 400 High Strength Cleaner Degreaser,  Pail 53G517
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$666.59
  • Item: SC 400 High Strength Cleaner Degreaser
  • Container Type: Pail
  • Size: 5.2 gal.
See full product details
This item ships free.
Total: $666.59

Walter Surface Technologies #53G517 Specifications

  • Item: SC 400 High Strength Cleaner Degreaser
  • Container Type: Pail
  • Size: 5.2 gal.
  • Cleaner Form: Liquid
  • Fragrance: Citrus
  • Color: Gold/Brown
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

SC 400 Natural Orange Cleaner,20L

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Walter Surface Technologies #53G517