Walter Surface Technologies

Twist Topcut, Sanding Disc, 2" 80GR0


product price: $1.39
/ea
Sold in multiples of 50 for $69.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Dia. 2"
  • Attaching System TR
  • Grit 80
  • Abrasive Material Zirconia Alumina
  • Max RPM 30,000 rpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disc Dia. 2"

Details

Item Topcut Sanding Disc
Attaching System TR
Grit 80
Abrasive Material Zirconia Alumina
Max RPM 30,000 rpm

Description

ABRASIVE SANDIND DISC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.