Walter Titex
Coolant Fed Drill, 10.3mm, 140, Carbide, A6489DPP-10.3
- Mfr # A6489DPP-10.3
- Zoro # G8193482
$343.99
/ea
Subtotal: $343.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Coolant Fed Drill, 10.7mm, 140, Carbide, A6489DPP-10.7 A6489DPP-10.7
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A6489DPP-11.4 A6489DPP-11.4
- WALTER TITEX Coolant Fed Drill, 11.6mm, 140, Carbide, A6489DPP-11.6 A6489DPP-11.6
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A3382XPL-10.1 A3382XPL-10.1
- WALTER TITEX Coolant Fed Drill, 12.3mm, 140, Carbide, A3289DPL-12.3 A3289DPL-12.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500311.100A0WJ30RE DC150-03-11.100A0-WJ30RE
- WALTER TITEX Jobber Drill, 8.00mm, Carbide, A6489DPP-8 A6489DPP-8
- WALTER TITEX Jobber Drill, 6.80mm, Carbide, A6994TFP-6.8 A6994TFP-6.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 8.00mm, Carbide, DC170-16-08.000A1-WJ30EJ DC170-16-08.000A1-WJ30EJ
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.25Mm 2XDCR3642A
- M.A. FORD Twister Xd 3X Coolant Fed Drill, #2 2XDCS2210A
- Walter Titex Drill Bits