Walter Titex
Coolant Fed Drill, 10.4mm, 140, Carbide, A3382XPL-10.4
- Zoro #: G8270683
- Mfr #: A3382XPL-10.4
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: AlCrN
- Decimal Equivalent: 0.4094
- Application: For Cast Iron, High-Temperature Alloys and Titanium Alloys
$280.99
Subtotal: $280.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 11.1mm, 140, Carbide, A3382XPL-11.1 A3382XPL-11.1
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A3382XPL-10.3 A3382XPL-10.3
- WALTER TITEX Coolant Fed Drill, 11.8mm, 140, Carbide, A3382XPL-11.8 A3382XPL-11.8
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A3289DPL-10.1 A3289DPL-10.1
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5.20mm, Carbide, DC150-05-05.200A1-WJ30RE DC150-05-05.200A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.700A1WJ30RE DC150-05-13.700A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.70mm, Carbide, A3289DPL-9.7 A3289DPL-9.7
- WALTER TITEX Jobber Drill, 7.10mm, Carbide, A3293TTP-7.1 A3293TTP-7.1
- WALTER TITEX Jobber Drill, 12.50mm, Carbide, A3293TTP-12.5 A3293TTP-12.5
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 16.00Mm CXDCR 1600AP
- TITEX High Performance Drills, 0.2323 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-05.900F1-WJ30ET
- Walter Titex Drill Bits