Walter Titex
Coolant Fed Drill, 11.4mm, 140, Carbide, A3293TTP-11.4
- Zoro #: G8128522
- Mfr #: A3293TTP-11.4
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4488
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$225.99
Subtotal: $225.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A3293TTP-10.6 A3293TTP-10.6
- WALTER TITEX Coolant Fed Drill, 10.9mm, 140, Carbide, A3293TTP-10.9 A3293TTP-10.9
- WALTER TITEX Coolant Fed Drill, 11.1mm, 140, Carbide, A3293TTP-11.1 A3293TTP-11.1
- WALTER TITEX Coolant Fed Drill, 11.2mm, 140, Carbide, A6489DPP-11.2 A6489DPP-11.2
- WALTER TITEX Coolant Fed Drill, 14.2mm, 140, Carbide, A3293TTP-14.2 A3293TTP-14.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 6.50mm, Carbide, DC150-05-06.500A1-WJ30RE DC150-05-06.500A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 7.40mm, Carbide, DC170-16-07.400A1-WJ30EJ DC170-16-07.400A1-WJ30EJ
- WALTER TITEX Jobber Drill, 5/16", Carbide, A6489DPP-5/16IN A6489DPP-5/16IN
- WALTER TITEX Jobber Drill, 18.50mm, Carbide, A6489DPP-18.5 A6489DPP-18.5
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 7.30Mm CXDCS 0730AP
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, 7.30Mm 2XDCL2874A
- Walter Titex Coolant Fed Drill Bits