Walter Titex
Coolant Fed Drill, 11.6mm, 140, Carbide, A6489DPP-11.6
- Mfr # A6489DPP-11.6
- Zoro # G8144193
$350.99
/ea
Subtotal: $350.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A6489DPP-10.1 A6489DPP-10.1
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A6489DPP-11.4 A6489DPP-11.4
- WALTER TITEX Coolant Fed Drill, 11.9mm, 140, Carbide, A6489DPP-11.9 A6489DPP-11.9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 12.2mm, 140, Carbide, A3382XPL-12.2 A3382XPL-12.2
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A6589DPP-10.1 A6589DPP-10.1
- WALTER TITEX Jobber Drill, 15.00mm, Carbide, A6489DPP-15 A6489DPP-15
- WALTER TITEX Jobber Drill, 11/32", Carbide, A3289DPL-11/32IN A3289DPL-11/32IN
- WALTER TITEX Jobber Drill, #12, Carbide, A3293TTP-4.8 A3293TTP-4.8
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 7/16 1489902
- NACHI Aqua EX Oil Hole 30D - 6.8mm 0732488
- Walter Titex Coolant Fed Drill Bits