Walter Titex
Coolant Fed Drill, 11.7mm, 140, Carbide, A6489DPP-11.7
- Mfr # A6489DPP-11.7
- Zoro # G7807685
$350.99
/ea
Subtotal: $350.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A6489DPP-11.4 A6489DPP-11.4
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A6489DPP-10.1 A6489DPP-10.1
- WALTER TITEX Coolant Fed Drill, 11.6mm, 140, Carbide, A6489DPP-11.6 A6489DPP-11.6
- WALTER TITEX Coolant Fed Drill, 12.6mm, 140, Carbide, A3382XPL-12.6 A3382XPL-12.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500515.300A1WJ30RE DC150-05-15.300A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500515.200A1WJ30RE DC150-05-15.200A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.20mm, Carbide, A3289DPL-9.2 A3289DPL-9.2
- WALTER TITEX Jobber Drill, 5.80mm, Carbide, A3289DPL-5.8 A3289DPL-5.8
- WALTER TITEX Jobber Drill, 15/32", Carbide, A3293TTP-15/32IN A3293TTP-15/32IN
- TITEX High Performance Drills, 0.6575 inch diameter, 5 xDc, Carbide, axial i DC160-05-16.700A1-WJ30ET
- TITEX High Performance Drills, 0.4531 inch diameter, 8 xDc, Carbide, axial i DC160-08-11.509A1-WJ30ET
- Walter Titex Drill Bits