Walter Titex
Coolant Fed Drill, 11.8mm, 140, Carbide, A3382XPL-11.8
- Zoro #: G8383006
- Mfr #: A3382XPL-11.8
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.4646
- Application: For Cast Iron, High-Temperature Alloys and Titanium Alloys
$281.00
Subtotal: $281.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 10.1mm, 140, Carbide, A3382XPL-10.1 A3382XPL-10.1
- WALTER TITEX Coolant Fed Drill, 11.2mm, 140, Carbide, A3382XPL-11.2 A3382XPL-11.2
- WALTER TITEX Coolant Fed Drill, 11.7mm, 140, Carbide, A3382XPL-11.7 A3382XPL-11.7
- WALTER TITEX Jobber Drill, 6.20mm, Carbide, A6489DPP-6.2 A6489DPP-6.2
- WALTER TITEX Jobber Drill, 7.40mm, Carbide, A6589DPP-7.4 A6589DPP-7.4
- WALTER TITEX Jobber Drill, 27/64", Carbide, A3289DPL-27/64IN A3289DPL-27/64IN
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 5.20Mm CDACRM0520
- MELIN TOOL CO Coolant, Hole Drill, 2mm x 6mm CDR-2MM-3X
- Walter Titex Coolant Fed Drill Bits