Walter Titex
Coolant Fed Drill, 12.1mm, 140, Carbide, A3382XPL-12.1
- Mfr # A3382XPL-12.1
- Zoro # G8354403
$337.99
/ea
Subtotal: $337.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Coolant Fed Drill, 12.6mm, 140, Carbide, A3382XPL-12.6 A3382XPL-12.6
- WALTER TITEX Coolant Fed Drill, 12.2mm, 140, Carbide, A3382XPL-12.2 A3382XPL-12.2
- WALTER TITEX Coolant Fed Drill, 13.3mm, 140, Carbide, A3382XPL-13.3 A3382XPL-13.3
- WALTER TITEX Coolant Fed Drill, 15.2mm, 140, Carbide, A3293TTP-15.2 A3293TTP-15.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.80mm, DC170-20-11.800A1-WJ30EJ DC170-20-11.800A1-WJ30EJ
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A6589DPP-10.3 A6589DPP-10.3
- WALTER TITEX Coolant Fed Drill, 11.2mm, 140, Carbide, A3293TTP-11.2 A3293TTP-11.2
- WALTER TITEX Jobber Drill, 5.60mm, Carbide, A3289DPL-5.6 A3289DPL-5.6
- WALTER TITEX Jobber Drill, 17/32", Carbide, A3389DPL-17/32IN A3389DPL-17/32IN
- TITEX High Performance Drills, 0.3465 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.800F1-WJ30ET
- TITEX High Performance Drills, 0.6614 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-16.800A1-WJ30ET
- Walter Titex Drill Bits