Walter Titex
Coolant Fed Drill, 16.8mm, 140, Carbide, A3393TTP-16.8
- Zoro #: G8145164
- Mfr #: A3393TTP-16.8
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Decimal Equivalent: 0.6614
- Drill Bit Finish: TiNAl
$558.99
Subtotal: $558.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 17.8mm, 140, Carbide, A3393TTP-17.8 A3393TTP-17.8
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A3382XPL-10.3 A3382XPL-10.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500504.650A1WJ30RE DC150-05-04.650A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 11.50mm, Carbide, DC150-05-11.500A1-WJ30RE DC150-05-11.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.7mm, 140, Carbide, A6589DPP-11.7 A6589DPP-11.7
- WALTER TITEX Coolant Fed Drill, 5.55mm, 140, Carbide, A3389DPL-5.55 A3389DPL-5.55
- WALTER TITEX Jobber Drill, 16.50mm, Carbide, A6589DPP-16.5 A6589DPP-16.5
- WALTER TITEX Jobber Drill, 4.50mm, Carbide, A6589DPP-4.5 A6589DPP-4.5
- WALTER TITEX Jobber Drill, 9.10mm, Carbide, A3293TTP-9.1 A3293TTP-9.1
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 45/64" 55058
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, C&6.15Mm CXDCL2420AP
- Walter Titex Drill Bits