Walter Titex
Coolant Fed Drill, 19.8mm, 140, Carbide, A3293TTP-19.8
- Zoro #: G8077246
- Mfr #: A3293TTP-19.8
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 19.80mm
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$699.00
Subtotal: $699.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Jobber Drill, 8.00mm, Carbide, A6794TFP-8 A6794TFP-8
- WALTER TITEX Jobber Drill, 6.90mm, Carbide, A6489DPP-6.9 A6489DPP-6.9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9/64", Carbide, DC150-03-03.572A0-WJ30RE DC150-03-03.572A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 13.00mm, Carbide, DC170-20-13.000A1-WJ30EJ DC170-20-13.000A1-WJ30EJ
- WALTER TITEX Jobber Drill, 3.30mm, Carbide, A3389DPL-3.3 A3389DPL-3.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 15/64", Carbide, DC150-03-05.953A0-WJ30RE DC150-03-05.953A0-WJ30RE
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 15.20 mm 56568
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Flute Length: 44 mm 55140
- Walter Titex Drill Bits