Walter Titex
Coolant Fed Drill, 4.65mm, 140, Carbide, A3393TTP-4.65
- Mfr # A3393TTP-4.65
- Zoro # G7886417
$134.99
/ea
Subtotal: $134.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.65 mm
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500509.550A1WJ30RE DC150-05-09.550A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5/32", Carbide, DC150-05-03.969A1-WJ30RE DC150-05-03.969A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.8mm, 140, Carbide, A6589DPP-11.8 A6589DPP-11.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500504.650A1WJ30RE DC150-05-04.650A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 11/32", Carbide, DC150-05-08.731A1-WJ30RE DC150-05-08.731A1-WJ30RE
- WALTER TITEX Jobber Drill, 27/64", Carbide, A3289DPL-27/64IN A3289DPL-27/64IN
- WALTER TITEX Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN A6885TFP-5/32IN
- WALTER TITEX Jobber Drill, #13, Carbide, A3293TTP-4.7 A3293TTP-4.7
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 33/64" 55668
- TITEX High Performance Drills, 0.3386 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-08.600F1-WJ30ET
- Walter Titex Drill Bits