Walter Titex
Coolant Fed Drill, 5.55mm, 140, Carbide, A3389DPL-5.55
- Mfr # A3389DPL-5.55
- Zoro # G8012566
$147.99
/ea
Subtotal: $147.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.55 mm
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.200A1WJ30RE DC150-05-14.200A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.900A1WJ30RE DC150-05-11.900A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 10.4mm, 140, Carbide, A3393TTP-10.4 A3393TTP-10.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500313.100A0WJ30RE DC150-03-13.100A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.700A1WJ30RE DC150-05-14.700A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5/32", Carbide, DC150-05-03.969A1-WJ30RE DC150-05-03.969A1-WJ30RE
- WALTER TITEX Jobber Drill, 13.00mm, Carbide, A3393TTP-13 A3393TTP-13
- WALTER TITEX Jobber Drill, 4.00mm, Carbide, A3382XPL-4 A3382XPL-4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-16-10.200A1-WJ30EJ DC170-16-10.200A1-WJ30EJ
- TITEX High Performance Drills, 0.6181 Inch Diameter, DC160-03-F1, Solid Carb DC160-03-15.700F1-WJ30ET
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Shank Dia.: 16 mm 56759
- Walter Titex Coolant Fed Drill Bits