Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 3.00mm, Carbide, DC150-03-03.000A0-WJ30RE
Mfr # DC150-03-03.000A0-WJ30RE
Zoro # G0281401
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
Explore More Products
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500310.300A0WJ30RE DC150-03-10.300A0-WJ30RE
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- WALTER Coolant Fed Drill, 15.3mm, 140, Carbide, A3382XPL-15.3 A3382XPL-15.3
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.5945 inch diameter, 5 xDc, Carbide, axial i DC160-05-15.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.10mm, Carbide, DC150-03-04.100A0-WJ30RE DC150-03-04.100A0-WJ30RE
- WALTER Jobber Drill, 8.30mm, Carbide, A6589DPP-8.3 A6589DPP-8.3
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm 0779140
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 CXDCR1406AP
- Walter Coolant Fed Drill Bits