Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500303.100A0WJ30RE
  • Zoro #: G0281386
  • Mfr #: DC150-03-03.100A0-WJ30RE
$35.73
  • Cutting Direction: Right Hand
  • Shank Type: Straight
  • Decimal Equivalent: 0.1220
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-03.100A0-WJ30RE Specifications

  • Zoro #: G0281386
  • Mfr #: DC150-03-03.100A0-WJ30RE
Cutting Direction: Right Hand Shank Type: Straight
Decimal Equivalent: 0.1220 Depth:Dia. Ratio: 3xD
List Number: DC150-03 Drill Bit Size: 3.10mm
Item: Jobber Drill Bit Coolant Through: No
Overall Length: 62.00mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Material: Solid Carbide Flute Type: Spiral
Point Type: Self-centering Drill Bit Finish: TiNAl
Drill Bit Point Angle: 140 Degrees Shank Dia.: 6.00mm
Drill Bit Dimension Type: Metric Flute Length: 20.00mm
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Grade: WJ30RE Depth x Dia. Ratio: 3xD
Drilling Depth: 14.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.10mm, Decimal Equivalent 0.1220, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 62.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 14.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-03.100A0-WJ30RE