Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500303.250A0WJ30RE
  • Zoro #: G0281359
  • Mfr #: DC150-03-03.250A0-WJ30RE
$35.73
  • Flute Type: Spiral
  • Drill Bit Point Angle: 140 Degrees
  • Coolant Through: No
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-03.250A0-WJ30RE Specifications

  • Zoro #: G0281359
  • Mfr #: DC150-03-03.250A0-WJ30RE
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Coolant Through: No List Number: DC150-03
Number of Flutes: 2 Shank Dia.: 6.00mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric Point Type: Self-centering
Drill Bit Grouping: Drill Bit Overall Length: 62.00mm
Drill Bit Material: Solid Carbide Decimal Equivalent: 0.1280
Item: Jobber Drill Bit Shank Type: Straight
Flute Length: 20.00mm Grade: WJ30RE
Cutting Direction: Right Hand Drill Bit Size: 3.25mm
Depth:Dia. Ratio: 3xD Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 14.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.25mm, Decimal Equivalent 0.1280, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 62.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 14.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-03.250A0-WJ30RE