Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500303.572A0WJ30RE
  • Zoro #: G0281289
  • Mfr #: DC150-03-03.572A0-WJ30RE
$35.73
  • Decimal Equivalent: 0.1406
  • Drill Bit Size: 9/64"
  • Grade: WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-03.572A0-WJ30RE Specifications

  • Zoro #: G0281289
  • Mfr #: DC150-03-03.572A0-WJ30RE
Decimal Equivalent: 0.1406 Drill Bit Size: 9/64"
Grade: WJ30RE Drill Bit Material: Solid Carbide
Shank Dia.: 6.00mm Coolant Through: No
Flute Type: Spiral Point Type: Self-centering
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Shank Type: Straight Depth:Dia. Ratio: 3xD
Drill Bit Point Angle: 140 Degrees Application: General mechanical engineering, die and mold making, energy industry as well as automotive
List Number: DC150-03-03.572A0-WJ30RE Overall Length: 62.00mm
Item: Jobber Drill Bit Number of Flutes: 2
Flute Length: 20.00mm Drill Bit Grouping: Drill Bit
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 3xD
Drilling Depth: 14.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 62.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 14.00mm, Point Type Self-Centering, List Number DC150-03-03.572A0-WJ30RE

Reviews of Walter Titex #DC150-03-03.572A0-WJ30RE