Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500303.969A0WJ30RE
  • Zoro #: G0281228
  • Mfr #: DC150-03-03.969A0-WJ30RE
$35.73
  • Drill Bit Material: Solid Carbide
  • Item: Jobber Drill Bit
  • Depth:Dia. Ratio: 3xD
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-03.969A0-WJ30RE Specifications

  • Zoro #: G0281228
  • Mfr #: DC150-03-03.969A0-WJ30RE
Drill Bit Material: Solid Carbide Item: Jobber Drill Bit
Depth:Dia. Ratio: 3xD Flute Type: Spiral
Drill Bit Size: 5/32" Drill Bit Point Angle: 140 Degrees
Overall Length: 66.00mm Depth x Dia. Ratio: 3xD
Number of Flutes: 2 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Dimension Type: Fractional Inch Shank Type: Straight
Cutting Direction: Right Hand Decimal Equivalent: 0.1563
List Number: DC150-03-03.969A0-WJ30RE Coolant Through: No
Point Type: Self-centering Shank Dia.: 6.00mm
Flute Length: 24.00mm Drill Bit Finish: TiNAl
Drill Bit Grouping: Drill Bit Grade: WJ30RE
Shank Length: 36.00mm Drilling Depth: 17.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1563, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 17.00mm, Point Type Self-Centering, List Number DC150-03-03.969A0-WJ30RE

Reviews of Walter Titex #DC150-03-03.969A0-WJ30RE