Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500304.300A0WJ30RE
  • Zoro #: G0281167
  • Mfr #: DC150-03-04.300A0-WJ30RE
$35.73
  • Number of Flutes: 2
  • Flute Length: 24.00mm
  • Cutting Direction: Right Hand
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-04.300A0-WJ30RE Specifications

  • Zoro #: G0281167
  • Mfr #: DC150-03-04.300A0-WJ30RE
Number of Flutes: 2 Flute Length: 24.00mm
Cutting Direction: Right Hand Decimal Equivalent: 0.1693
Grade: WJ30RE Drill Bit Size: 4.30mm
Drill Bit Finish: TiNAl Drill Bit Point Angle: 140 Degrees
Coolant Through: No Shank Dia.: 6.00mm
Overall Length: 66.00mm Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 3xD Flute Type: Spiral
Shank Type: Straight Drill Bit Dimension Type: Metric
Item: Jobber Drill Bit Point Type: Self-centering
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
List Number: DC150-03 Depth x Dia. Ratio: 3xD
Drilling Depth: 17.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.30mm, Decimal Equivalent 0.1693, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 17.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-04.300A0-WJ30RE