Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500304.400A0WJ30RE
  • Zoro #: G0281130
  • Mfr #: DC150-03-04.400A0-WJ30RE
$35.73
  • Flute Type: Spiral
  • Shank Type: Straight
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-04.400A0-WJ30RE Specifications

  • Zoro #: G0281130
  • Mfr #: DC150-03-04.400A0-WJ30RE
Flute Type: Spiral Shank Type: Straight
Drill Bit Grouping: Drill Bit Drill Bit Size: 4.40mm
Grade: WJ30RE Drill Bit Dimension Type: Metric
List Number: DC150-03 Point Type: Self-centering
Number of Flutes: 2 Drill Bit Material: Solid Carbide
Item: Jobber Drill Bit Drill Bit Finish: TiNAl
Decimal Equivalent: 0.1732 Depth:Dia. Ratio: 3xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Cutting Direction: Right Hand
Drill Bit Point Angle: 140 Degrees Overall Length: 66.00mm
Shank Dia.: 6.00mm Flute Length: 24.00mm
Coolant Through: No Depth x Dia. Ratio: 3xD
Drilling Depth: 17.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 4.40mm, Decimal Equivalent 0.1732, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 17.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-04.400A0-WJ30RE