Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500304.700A0WJ30RE
  • Zoro #: G0281088
  • Mfr #: DC150-03-04.700A0-WJ30RE
$35.73
  • Drill Bit Finish: TiNAl
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Depth:Dia. Ratio: 3xD
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-04.700A0-WJ30RE Specifications

  • Zoro #: G0281088
  • Mfr #: DC150-03-04.700A0-WJ30RE
Drill Bit Finish: TiNAl Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Depth:Dia. Ratio: 3xD Shank Type: Straight
Decimal Equivalent: 0.1850 Drill Bit Dimension Type: Wire
Drill Bit Size: 4.70mm Point Type: Self-centering
Grade: WJ30RE Cutting Direction: Right Hand
Drill Bit Material: Solid Carbide Number of Flutes: 2
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Depth x Dia. Ratio: 3xD
Shank Dia.: 6.00mm Flute Length: 24.00mm
Item: Jobber Drill Bit Coolant Through: No
List Number: DC150-03-04.700A0-WJ30RE Overall Length: 66.00mm
Drilling Depth: 17.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 17.00mm, Point Type Self-Centering, List Number DC150-03-04.700A0-WJ30RE

Reviews of Walter Titex #DC150-03-04.700A0-WJ30RE