Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500304.763A0WJ30RE
  • Zoro #: G0281079
  • Mfr #: DC150-03-04.763A0-WJ30RE
$35.73
  • Shank Type: Straight
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Item: Jobber Drill Bit
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-04.763A0-WJ30RE Specifications

  • Zoro #: G0281079
  • Mfr #: DC150-03-04.763A0-WJ30RE
Shank Type: Straight Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Item: Jobber Drill Bit Decimal Equivalent: 0.1875
Number of Flutes: 2 Drill Bit Dimension Type: Fractional Inch
Flute Length: 28.00mm Coolant Through: No
Depth:Dia. Ratio: 3xD Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Overall Length: 66.00mm
Point Type: Self-centering Drill Bit Size: 3/16"
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Flute Type: Spiral Grade: WJ30RE
List Number: DC150-03-04.763A0-WJ30RE Shank Dia.: 6.00mm
Drill Bit Material: Solid Carbide Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 20.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 20.00mm, Point Type Self-Centering, List Number DC150-03-04.763A0-WJ30RE

Reviews of Walter Titex #DC150-03-04.763A0-WJ30RE