Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500305.159A0WJ30RE
  • Zoro #: G0281009
  • Mfr #: DC150-03-05.159A0-WJ30RE
$35.73
  • Item: Jobber Drill Bit
  • Overall Length: 66.00mm
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-05.159A0-WJ30RE Specifications

  • Zoro #: G0281009
  • Mfr #: DC150-03-05.159A0-WJ30RE
Item: Jobber Drill Bit Overall Length: 66.00mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.2031 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Point Type: Self-centering Flute Type: Spiral
Depth:Dia. Ratio: 3xD Drill Bit Material: Solid Carbide
List Number: DC150-03-05.159A0-WJ30RE Shank Dia.: 6.00mm
Coolant Through: No Drill Bit Size: 13/64"
Grade: WJ30RE Cutting Direction: Right Hand
Flute Length: 28.00mm Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Drill Bit Finish: TiNAl
Shank Type: Straight Depth x Dia. Ratio: 3xD
Drilling Depth: 20.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 20.00mm, Point Type Self-Centering, List Number DC150-03-05.159A0-WJ30RE

Reviews of Walter Titex #DC150-03-05.159A0-WJ30RE