Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 5.50mm, Carbide, DC150-03-05.500A0-WJ30RE
Mfr # DC150-03-05.500A0-WJ30RE
Zoro # G0280957
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
Explore More Products
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.763A1-WJ30ET
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i DC160-05-04.100A1-WJ30ET
- WALTER Jobber Drill, 11/64", Carbide, A3293TTP-11/64IN A3293TTP-11/64IN
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.80mm, Carbide, DC170-16-05.800A1-WJ30EJ DC170-16-05.800A1-WJ30EJ
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5/32", Carbide, DC150-05-03.969A1-WJ30RE DC150-05-03.969A1-WJ30RE
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm CXDCS 0940AP
- NACHI Aqua EX Oil Hole Pilot - For 9/16 1545146
- Walter Coolant Fed Drill Bits