Walter
Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500305.550A0WJ30RE
Mfr # DC150-03-05.550A0-WJ30RE
Zoro # G0280939
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.55 mm
- Flute Type Spiral
- Shank Type Straight
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER High Performance Drills, 0.3858 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.800A1-WJ30ET
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER High Performance Drills, 0.2913 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.400A1-WJ30ET
- WALTER Jobber Drill, 6.40mm, Carbide, A3293TTP-6.4 A3293TTP-6.4
- WALTER Jobber Drill, 6.20mm, Carbide, A3289DPL-6.2 A3289DPL-6.2
- WALTER Coolant Fed Drill, 11.9mm, 140, Carbide, A6489DPP-11.9 A6489DPP-11.9
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 1/4&6.35Mm CXDCL2500AP
- NACHI Aqua EX Oil Hole 40D - 1.0mm 1575058
- Walter Coolant Fed Drill Bits