Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500305.556A0WJ30RE
  • Zoro #: G0280920
  • Mfr #: DC150-03-05.556A0-WJ30RE
$35.73
  • Point Type: Self-centering
  • Drill Bit Size: 7/32"
  • List Number: DC150-03-05.556A0-WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-05.556A0-WJ30RE Specifications

  • Zoro #: G0280920
  • Mfr #: DC150-03-05.556A0-WJ30RE
Point Type: Self-centering Drill Bit Size: 7/32"
List Number: DC150-03-05.556A0-WJ30RE Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 3xD Shank Type: Straight
Item: Jobber Drill Bit Flute Length: 28.00mm
Number of Flutes: 2 Drill Bit Point Angle: 140 Degrees
Shank Dia.: 6.00mm Cutting Direction: Right Hand
Grade: WJ30RE Decimal Equivalent: 0.2187
Drill Bit Finish: TiNAl Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Drill Bit Material: Solid Carbide Overall Length: 66.00mm
Coolant Through: No Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 20.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 20.00mm, Point Type Self-Centering, List Number DC150-03-05.556A0-WJ30RE

Reviews of Walter Titex #DC150-03-05.556A0-WJ30RE