Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500305.600A0WJ30RE
  • Zoro #: G0280911
  • Mfr #: DC150-03-05.600A0-WJ30RE
$35.73
  • Coolant Through: No
  • Flute Length: 28.00mm
  • Grade: WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-05.600A0-WJ30RE Specifications

  • Zoro #: G0280911
  • Mfr #: DC150-03-05.600A0-WJ30RE
Coolant Through: No Flute Length: 28.00mm
Grade: WJ30RE Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Number of Flutes: 2
Point Type: Self-centering Flute Type: Spiral
Overall Length: 66.00mm Drill Bit Material: Solid Carbide
Item: Jobber Drill Bit List Number: DC150-03
Drill Bit Dimension Type: Metric Shank Dia.: 6.00mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Decimal Equivalent: 0.2205
Drill Bit Size: 5.60mm Shank Type: Straight
Drill Bit Finish: TiNAl Depth:Dia. Ratio: 3xD
Drill Bit Point Angle: 140 Degrees Depth x Dia. Ratio: 3xD
Drilling Depth: 20.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.60mm, Decimal Equivalent 0.2205, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 20.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-05.600A0-WJ30RE