Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500305.800A0WJ30RE
  • Zoro #: G0280887
  • Mfr #: DC150-03-05.800A0-WJ30RE
$35.73
  • Flute Type: Spiral
  • Drill Bit Grouping: Drill Bit
  • Grade: WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-05.800A0-WJ30RE Specifications

  • Zoro #: G0280887
  • Mfr #: DC150-03-05.800A0-WJ30RE
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Grade: WJ30RE List Number: DC150-03
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Coolant Through: No
Item: Jobber Drill Bit Shank Dia.: 6.00mm
Number of Flutes: 2 Drill Bit Dimension Type: Metric
Flute Length: 28.00mm Cutting Direction: Right Hand
Drill Bit Finish: TiNAl Overall Length: 66.00mm
Point Type: Self-centering Depth:Dia. Ratio: 3xD
Shank Type: Straight Decimal Equivalent: 0.2283
Drill Bit Material: Solid Carbide Drill Bit Size: 5.80mm
Drill Bit Point Angle: 140 Degrees Depth x Dia. Ratio: 3xD
Shank Length: 36.00mm Drilling Depth: 20.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.80mm, Decimal Equivalent 0.2283, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 66.00mm, Grade WJ30RE, Shank Dia. 6.00mm, Flute Length 20.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-05.800A0-WJ30RE