Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500306.100A0WJ30RE
  • Zoro #: G0280835
  • Mfr #: DC150-03-06.100A0-WJ30RE
$40.83
  • Application: General mechanical engineering, die and mold making, energy industry as well as automotive
  • Overall Length: 79.00mm
  • Shank Type: Straight
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-06.100A0-WJ30RE Specifications

  • Zoro #: G0280835
  • Mfr #: DC150-03-06.100A0-WJ30RE
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Overall Length: 79.00mm
Shank Type: Straight Drill Bit Finish: TiNAl
Shank Dia.: 8.00mm Depth:Dia. Ratio: 3xD
Flute Length: 34.00mm Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
List Number: DC150-03 Grade: WJ30RE
Drill Bit Material: Solid Carbide Point Type: Self-centering
Item: Jobber Drill Bit Coolant Through: No
Drill Bit Point Angle: 140 Degrees Decimal Equivalent: 0.2402
Number of Flutes: 2 Flute Type: Spiral
Drill Bit Size: 6.10mm Depth x Dia. Ratio: 3xD
Drilling Depth: 24.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.10mm, Decimal Equivalent 0.2402, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 24.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-06.100A0-WJ30RE