Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500306.350A0WJ30RE
  • Zoro #: G0280780
  • Mfr #: DC150-03-06.350A0-WJ30RE
$40.83
  • Shank Dia.: 8.00mm
  • Depth:Dia. Ratio: 3xD
  • Grade: WJ30RE
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-06.350A0-WJ30RE Specifications

  • Zoro #: G0280780
  • Mfr #: DC150-03-06.350A0-WJ30RE
Shank Dia.: 8.00mm Depth:Dia. Ratio: 3xD
Grade: WJ30RE Overall Length: 79.00mm
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Flute Type: Spiral
Shank Type: Straight Item: Jobber Drill Bit
Drill Bit Material: Solid Carbide Drill Bit Finish: TiNAl
Point Type: Self-centering List Number: DC150-03-06.350A0-WJ30RE
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.2500
Cutting Direction: Right Hand Number of Flutes: 2
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 140 Degrees
Coolant Through: No Drill Bit Size: 1/4"
Flute Length: 34.00mm Depth x Dia. Ratio: 3xD
Drilling Depth: 24.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 24.00mm, Point Type Self-Centering, List Number DC150-03-06.350A0-WJ30RE

Reviews of Walter Titex #DC150-03-06.350A0-WJ30RE