Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500306.800A0WJ30RE
  • Zoro #: G0280710
  • Mfr #: DC150-03-06.800A0-WJ30RE
$41.47
  • Drill Bit Dimension Type: Metric
  • Drill Bit Finish: TiNAl
  • Flute Length: 34.00mm
See full product details
Orders over $50 ship free.

Walter Titex #DC150-03-06.800A0-WJ30RE Specifications

  • Zoro #: G0280710
  • Mfr #: DC150-03-06.800A0-WJ30RE
Drill Bit Dimension Type: Metric Drill Bit Finish: TiNAl
Flute Length: 34.00mm Drill Bit Size: 6.80mm
Drill Bit Grouping: Drill Bit Shank Dia.: 8.00mm
Drill Bit Point Angle: 140 Degrees Shank Type: Straight
Flute Type: Spiral Number of Flutes: 2
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.2677
Application: General mechanical engineering, die and mold making, energy industry as well as automotive List Number: DC150-03
Item: Jobber Drill Bit Drill Bit Material: Solid Carbide
Overall Length: 79.00mm Grade: WJ30RE
Cutting Direction: Right Hand Point Type: Self-centering
Coolant Through: No Depth x Dia. Ratio: 3xD
Drilling Depth: 24.00mm Shank Length: 36.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.80mm, Decimal Equivalent 0.2677, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Straight, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 79.00mm, Grade WJ30RE, Shank Dia. 8.00mm, Flute Length 24.00mm, Point Type Self-Centering, List Number DC150-03, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-03-06.800A0-WJ30RE